Shop All Screwdriver Bits
Vega Industries
Impactech Hex 7/32 Insert Bit x 2
Mfr # P150H1464A
Zoro # G7862968
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega Industries
- MFR # P150H1464A
- Zoro # G7862968
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Impactech Hex 7/32 Insert Bit x 2" |
Description
Impactech Hex 7/32 Insert Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- RIDGID Crimp Tool, 3/4" Close Qtr Pex (43858)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- VEGA INDUSTRIES Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA INDUSTRIES Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA INDUSTRIES Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- VEGA INDUSTRIES Impactech Hex 3/16 Insert Bit x 2 (P150H1264A)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- DEWALT 6" Magnetic Drive Guide (DW2055)
- Vega Industries Screwdrivers and Nutdrivers