Shop All Carabiners
Vega
Impactech Torx T25 Carabiner Set, 10 pc, 4 in Length, S2 Steel
Mfr # P150T25CS10
Zoro # G109010129
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 4 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P150T25CS10
- Zoro # G109010129
- UPC # 843854028116
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Width | 7 in |
Details
Item | Impactech Torx T25 Carabiner Set,10 pc |
Material | S2 Steel |
Description
Impactech Torx T25 Carabiner Set,10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- VEGA Phillips 2 Extra Hard Carabner Set, 10 pc, 4 in Length, S2 Steel (150P2AXCS10)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- MSA SAFETY Carabiner (10040010)
- PETZL Lightweight Asymmetrical Carabiner (M34A BLY)
- Vega Carabiners