Shop All Screwdriver Bits
Vega
Impactech Torx 30 Power Bit x 6
Mfr # P1150T30A
Zoro # G7869742
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P1150T30A
- Zoro # G7869742
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 30 Power Bit x 6" |
Description
Impactech Torx 30 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- VEGA Phillips Acr 3 Insert Bit x 1 (125P3CR)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22SS)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- STAHLWILLE TOOLS Bit screwdriver TORX T 40 hex C 6, 3 L.25 mm (08130040)
- Vega Screwdriver Bits