Shop All Screwdriver Bits
Vega
Impactech Torx 27 Power Bit x 6
Mfr # P1150T27A
Zoro # G7874493
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P1150T27A
- Zoro # G7874493
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 27 Power Bit x 6" |
Description
Impactech Torx 27 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- LEVEL 5 TOOLS Drywall Skimming Blade, 10 (4-910)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36091)
- VEGA Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr (120T27SB)
- VEGA Square 2 Power Bit x 2-3/4" Extra Hard (170R2AX)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Phillips 2 Power Bit x 2-3/4" Ss (170P2SS)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- Vega Screwdriver Bits