Shop All Screwdriver Bits
Vega
Impactech Torx 25 Power Bit x 2" - Carde
Mfr # P150T25A-C2
Zoro # G7868227
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P150T25A-C2
- Zoro # G7868227
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 25 Power Bit x 2" - Carde |
Description
Impactech Torx 25 Power Bit x 2 In. - Carde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1759ZR)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD03014)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- GEDORE Open Ended Wrench, 9mm (894 9)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- VEGA Torq-Set 10 Power Bit x 1-1/4" Acr Remov (132TS10ACR-R)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- VEGA Slotted 1-2 Power Bit x 6 (1150F02A)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- Vega Screwdrivers and Nutdrivers