Shop All Screwdriver Bits
Vega
Impactech Torx 20 Power Bit x 2
Mfr # P150T20A
Zoro # G7872463
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P150T20A
- Zoro # G7872463
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 20 Power Bit x 2" |
Description
Impactech Torx 20 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 80 Grit (PP380)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/4" (84871)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- IRWIN IRWIN 92011 Insert Bit, #2 Drive, Phillips Drive, 1/4 in Shank, Hex Shank, S2 Steel, PK25 (IWAF21PH2B25)
- Vega Screwdrivers and Nutdrivers