Shop All Screwdriver Bits
Vega
Impactech Torx 20 Insert Bit x 1
Mfr # P125T20A
Zoro # G7868053
product price: $0.78
/ea
Sold in multiples of 10 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P125T20A
- Zoro # G7868053
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Impactech Torx 20 Insert Bit x 1" |
Description
Impactech Torx 20 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D17,00R WMP35)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- VEGA Slotted Bit Finder 16 (16-20) x 3-7/8 (BBF16)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2-3 (170PSD22)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- VEGA Ball-End Hex, 5/33 in Bit x 3 in (175BP1064A)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- Vega Screwdriver Bits