Shop All Screwdriver Bits
Vega
Impactech Torx 15 Power Bit x 6
Mfr # P1150T15A
Zoro # G7873407
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P1150T15A
- Zoro # G7873407
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Impactech Torx 15 Power Bit x 6" |
Description
Impactech Torx 15 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #35 (69035)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- FAST FANS Steel Folding Saw Horse - Pair (FA159963)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2217801)
- VEGA Ball-End Hex, 3 mm Bit x 3 in (175BP030A)
- VEGA Torq-Set Acr-R 1/4 Power Bit x 1-1/4" - (332TS416PACR-R)
- VEGA Square 1 Power Bit x 2 (150R1A)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- Vega Screwdriver Bits