Shop All Screwdriver Bits
Vega
Impactech Square 3 Power Bit x 2" - Car
Mfr # P150R3A-C1
Zoro # G7877467
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P150R3A-C1
- Zoro # G7877467
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 3 Power Bit x 2" - Car |
Description
Impactech Square 3 Power Bit x 2 In. - Car
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4790)
- TOLSEN Rubber Mallet 32oz Rubber Hammer Head, Fiberglass Handle (25038)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Torx 40 Power Bit x 2 (150T40A)
- VEGA Hex Tamper 5/32 Insert Bit x 1 (125HT1064A)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- PAN AMERICAN Bit, Insert, Phillips 446-2X, 1/4 (28-102X)
- Vega Screwdrivers and Nutdrivers