Shop All Screwdriver Bits
Vega
Impactech Square 2 Power Bit x 6" - Car
Mfr # P1150R2A-C1
Zoro # G7868272
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P1150R2A-C1
- Zoro # G7868272
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 2 Power Bit x 6" - Car |
Description
Impactech Square 2 Power Bit x 6 In. - Car
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" HEX DRIVER 6" LENG (GP29126F)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- VEGA Hex 2.5Mm Power Bit x 3-1/2 (190H025A)
- VEGA Phillips 0 Power Bit x 2 (150P0ACR)
- VEGA Hex 1/8 Power Bit x 3-1/2 (190H0864A)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- VEGA Torq-Set 4 Power Bit x 6 (1150TS04)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- Vega Screwdrivers and Nutdrivers