Shop All Screwdriver Bits
Vega
Impactech Square 2 Power Bit x 3-1/2
Mfr # P190R2A
Zoro # G7875385
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P190R2A
- Zoro # G7875385
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 2 Power Bit x 3-1/2" |
Description
Impactech Square 2 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- SPRING TOOLS Hinge Pin Spring Tools PM407 Spring Tools Nail Set and Hinge Pin Tool (PM407)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- VEGA Phillips Acr 1 Power Bit x 3 (175P1ACR)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- Vega Screwdriver Bits