Shop All Screwdriver Bits
Vega
Impactech Square 2 Power Bit x 2
Mfr # P150R2A
Zoro # G7877476
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P150R2A
- Zoro # G7877476
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 2 Power Bit x 2" |
Description
Impactech Square 2 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Miter Snips (LA355)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- NANUK CASES Waterproof Panel Kit, Aluminium, 904 (904-PANEL ALUM. KIT)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- VEGA Phillips 1 Power Bit x 6" Extra Hard (1150P1AX)
- VEGA Spanner 10 Insert Bit x 1-1/2" - 5/16 H (238SP10A)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- Vega Screwdrivers and Nutdrivers