Shop All Screwdriver Bits
Vega
Impactech Square 2 Insert Bit x 1
Mfr # P125R2A
Zoro # G7873802
product price: $0.46
/ea
Sold in multiples of 25 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P125R2A
- Zoro # G7873802
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Impactech Square 2 Insert Bit x 1" |
Description
Impactech Square 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- KO-KEN Socket 18mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-18)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16 (P165MN416)
- VEGA Phillips 1 Power Bit x 2-3/4" Extra Har (170P1AX)
- VEGA P2 + P2 D/E Power Bit x 2 (150P2P2B)
- VEGA Phillips 3 Socket Bit x 3/4" - 1/4 Sq D (120P3SB)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- Vega Screwdriver Bits