Shop All Screwdriver Bits
Vega
Impactech Square 1 Power Bit x 2
Mfr # P150R1A
Zoro # G7870616
product price: $0.90
/ea
Sold in multiples of 10 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P150R1A
- Zoro # G7870616
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 1 Power Bit x 2" |
Description
Impactech Square 1 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/8" x 4-1/2" Multi Material Drill Bit (DWA56084)
- HOUGEN 1-1/8 in. X 1 in. RotaLoc Plus Annular Cutter (17836)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- SENCO Bit Drive Square Repl 3In EA0315 (9032186)
- Vega Screwdriver Bits