Shop All Screwdriver Bits
Vega
Impactech Square 1 Power Bit x 2" - Car
Mfr # P150R1A-C1
Zoro # G7875114
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P150R1A-C1
- Zoro # G7875114
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Impactech Square 1 Power Bit x 2" - Car |
Description
Impactech Square 1 Power Bit x 2 In. - Car
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- GREY PNEUMATIC SKT 1/2" DR 1-1/8" EXTRA DEEP IM (GP2036XD)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- SUNEX 1/2" Drive Impact Socket, SAE, 78mm L (2624)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- VEGA Torx 27 Insert Bit x 1 (125T27A)
- Vega Screwdriver Bits