Shop All Screwdriver Bits
Vega
Impactech Slotted 4-5 Insert Bit x 1
Mfr # P125F04A
Zoro # G7866425
Sold in multiples of 20 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P125F04A
- Zoro # G7866425
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Impactech Slotted 4-5 Insert Bit x 1" |
Description
Impactech Slotted 4-5 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- SIMONDS Extra Narrow Pillar File, (84260500)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- VEGA Torx Tamper 45 Socket Bit x 1-1/2" - 1/2 (338TT45SB)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- VEGA Hex 1/8 Power Bit x 3-1/2 (190H0864A)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- VEGA Slotted 3-4 Power Bit x 2-3/4 (170F04A)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- Vega Screwdriver Bits