Shop All Screwdriver Bits
Vega
Impactech Qr Mag Bit Holder x 3" - Carde
Mfr # P175MH1QD2-C1
Zoro # G7873854
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P175MH1QD2-C1
- Zoro # G7873854
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Bit Holder |
Item | Impactech Qr Mag Bit Holder x 3" - Carde |
Description
Impactech Qr Mag Bit Holder x 3 In. - Carde
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- CLE-LINE 21PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21114)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- VEGA Torx 40 Power Bit x 2 (150T40A)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- Vega Screwdrivers and Nutdrivers