Shop All Screwdriver Bits
Vega
Impactech Phillips 3 Power Bit x 6
Mfr # P1150P3A
Zoro # G7870564
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P1150P3A
- Zoro # G7870564
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Item | Impactech Phillips 3 Power Bit x 6" |
Description
Impactech Phillips 3 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- DEWALT Construction Tripod (DW0736)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2-C1)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- VEGA Phillips Acr 2 Power Bit x 2-3/4 (170P2ACR)
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- Vega Screwdriver Bits