Shop All Screwdriver Bits
Vega
Impactech Phillips 3 Insert Bit x 1
Mfr # P125P3A
Zoro # G7869654
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P125P3A
- Zoro # G7869654
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Impactech Phillips 3 Insert Bit x 1" |
Description
Impactech Phillips 3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- RED DEVIL Patchers Utility Pat (4045)
- BOSTITCH Driver And Piston (N80157A)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- VEGA Phillips 0 Power Bit x 2 (150P0A)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- BONDHUS 1/2" Ball End Blade (116)
- Vega Screwdrivers and Nutdrivers