Shop All Screwdriver Bits
Vega
Impactech Phillips 3 Insert Bit x 1" -
Mfr # P125P3A-C5
Zoro # G7875552
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P125P3A-C5
- Zoro # G7875552
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Impactech Phillips 3 Insert Bit x 1" - |
Description
Impactech Phillips 3 Insert Bit x 1 In. -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, 1/8-2 In Cap, For 3FE64, 3Z987 (360)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts (500-1)
- PORTER-CABLE 3/8-inch Ratchet Wrench (PXCM024-0270)
- ELESA Black-oxide steel plunger, with locking nut, PMT.200-5-M12x1, 5-AK (PMT.200-AK)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- VEGA Pozidriv 3 Insert Bit x 1" Ss (125Z3SS)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- VEGA Ball-End Hex, 5 mm Bit x 2 in (150BP050A)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- Vega Screwdrivers and Nutdrivers