Shop All Screwdriver Bits
Vega
Impactech Phillips 2 Power Bit x 6
Mfr # P1150P2A
Zoro # G7863214
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P1150P2A
- Zoro # G7863214
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Item | Impactech Phillips 2 Power Bit x 6" |
Description
Impactech Phillips 2 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATCO TOOLS Motor Assy (RS12IW09)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- PROTO Screw Extractor, 11/64 (J9522)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- VEGA Torx Plus Tamper 27 Insert Bit x 1 (125IPR27)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- VEGA Torq-Set Acr-R 5/16 Power Bit x 1-1/4" - (332TS516PACR-R)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-10)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- Vega Screwdrivers and Nutdrivers