Shop All Screwdriver Bits
Vega
Impactech Phillips 2 Power Bit x 3-1/2
Mfr # P190P2A-C5
Zoro # G7876164
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P190P2A-C5
- Zoro # G7876164
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Item | Impactech Phillips 2 Power Bit x 3-1/2" |
Description
Impactech Phillips 2 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Magnetic Base Lamp With 19" Gooseneck (9032)
- DRILL AMERICA 1/2"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X1/2X3/8)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- JONARD TOOLS Wire Loop Puller, Aluminum, 8-1/2 In L, Red (JIC-2257M)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 8mm, 7/8" (SZ-7-8MM)
- Vega Screwdriver Bits