Shop All Screwdriver Bits
Vega
Impactech Phillips 2 Power Bit x 3-1/2
Mfr # P190P2A-C1
Zoro # G7875218
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P190P2A-C1
- Zoro # G7875218
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Item | Impactech Phillips 2 Power Bit x 3-1/2" |
Description
Impactech Phillips 2 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- VEGA Hex 5/64 Power Bit x 2-3/4 (170H0564A)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Triple Square 8 Insert Bit x 1 (125XZN08)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Phillips Acr 3 Power Bit x 3-1/2 (190P3ACR)
- VEGA Pozidriv 3 Insert Bit x 1" Tin (125Z3A-TI)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- Vega Screwdriver Bits