Shop All Screwdriver Bits
Vega
Impactech Phillips 2 Insert Bit x 1" -
Mfr # P125P2A-C5
Zoro # G7869584
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P125P2A-C5
- Zoro # G7869584
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Impactech Phillips 2 Insert Bit x 1" - |
Description
Impactech Phillips 2 Insert Bit x 1 In. -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 13 X 5, Wood, Short Shank (66-141)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- MILWAUKEE TOOL 4" Hole Dozer Bi-Metal Hole Saw (49-56-9645)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- VEGA Hex 7/64 Insert Bit x 1 (125H0764A)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- VEGA Hex 5/32 Insert Bit x 1-1/4" - 5/16 Hex (230H1064A)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- Vega Screwdrivers and Nutdrivers