Shop All Screwdriver Bits
Vega
Impactech Phillips 2 Insert Bit x 1" -
Mfr # P125P2A-C2
Zoro # G7872138
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P125P2A-C2
- Zoro # G7872138
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Impactech Phillips 2 Insert Bit x 1" - |
Description
Impactech Phillips 2 Insert Bit x 1 In. -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CHALK POWDER BLUE 8OZ (64901)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (6848)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- VEGA Slotted 12-14 Power Bit x 2-3/4 (170F14A)
- Vega Screwdriver Bits