Shop All Screwdriver Bits
Vega
Impactech Mag Nutsetter x 2-9/16 in Cara
Mfr # P165MNCS5
Zoro # G208994603
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 2-9/16"
- Overall Bit Length 4 in
- Fastening Tool Material S2 Steel
- Features Carabiner
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P165MNCS5
- Zoro # G208994603
- UPC # 843854029168
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2-9/16" |
Overall Bit Length | 4 in |
Width | 7 in |
Drive Size | 1/4" |
Details
Fastening Tool Item | Magnetic Nutsetter |
Fastening Tool Material | S2 Steel |
Features | Carabiner |
Item | Impactech Mag Nutsetter x 2-9/16 in Cara |
Description
Impactech Mag Nutsetter x 2-9/16 in Cara
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-135 Scarifier, Blue Steel Tines, 12", Plastic Handle (83-135)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- H & H INDUSTRIAL PRODUCTS 4 X 3" Machinist Steel Square (4901-0602)
- DRILL AMERICA 7/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F7/8)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- VEGA P2 + P2 D/E Power Bit x 2 (150P2P2B)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- RAWLPLUG Pozidriv Screwdriver Bits- 3Pcs Blister (RT0-BIT-PZ2X3)
- Vega Screwdriver Bits