Shop All Screwdriver Bits
Vega
Impactech Hex 5/32 Insert Bit x 2
Mfr # P150H1064A
Zoro # G7863467
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P150H1064A
- Zoro # G7863467
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Impactech Hex 5/32 Insert Bit x 2" |
Description
Impactech Hex 5/32 Insert Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J6914HF)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- HALEX 5PK34 Clamp Connector (20512)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- VEGA Hex 2Mm Power Bit x 2 (150H020A)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- Vega Screwdrivers and Nutdrivers