Shop All Screwdriver Bits
Vega
Impactech Hex 4Mm Insert Bit x 1
Mfr # P125H040A
Zoro # G7863774
Sold in multiples of 15 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P125H040A
- Zoro # G7863774
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Impactech Hex 4Mm Insert Bit x 1" |
Description
Impactech Hex 4Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Piece Super Stubby Screwdriver Set (4781)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- WESTWARD Putty Knife/Painters Tool Set, 3 Pc. (13A715)
- VEGA Tri-Wing 6 Insert Bit x 1 (125TW06)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- VEGA Torx 45 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T45SB)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- VEGA Torq-Set 4 Power Bit x 6 (1150TS04)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (212-5-5PK)
- Vega Screwdrivers and Nutdrivers