Shop All Screwdriver Bits
Vega
Impactech Hex 3Mm Insert Bit x 1
Mfr # P125H030A
Zoro # G7863503
product price: $0.95
/ea
Sold in multiples of 15 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # P125H030A
- Zoro # G7863503
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Item | Impactech Hex 3Mm Insert Bit x 1" |
Description
Impactech Hex 3Mm Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TL59)
- IRWIN DRILL BIT GAUGE (HN12092)
- INGERSOLL-RAND 20V 1/2" (R3150-K22)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6597)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- Vega Screwdrivers and Nutdrivers