Shop All Screwdriver Bits
Vega
Impactech 1/4 Mag Nutsetter x 6
Mfr # P1150MN416S
Zoro # G7863686
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P1150MN416S
- Zoro # G7863686
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Nutsetter |
Item | Impactech 1/4 Mag Nutsetter x 6" |
Description
Impactech 1/4 Mag Nutsetter x 6 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- KO-KEN Wobble-Fix Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2763/6)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- VEGA Torq-Set 1/4 Insert Bit x 1-1/4" - 5/16 (232TS416I)
- VEGA Hex 1/16 Insert Bit x 1 (125H0464A)
- VEGA Frearson 2in Insert Bit (150FRS)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- VEGA Torx Tamper 30 Insert Bit x 1-1/4" - 5/1 (230TT30AA)
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- Vega Screwdriver Bits