Shop All Screwdriver Bits
Vega
Impactech 1/4 Mag Nutsetter x 2-9/16" -
Mfr # P165MN416-C1
Zoro # G7863004
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # P165MN416-C1
- Zoro # G7863004
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Nutsetter |
Item | Impactech 1/4 Mag Nutsetter x 2-9/16" - |
Description
Impactech 1/4 Mag Nutsetter x 2-9/16 In. -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- VEGA Phillips 2 Bit Finder x 3-1/2 (BFP2)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- Vega Screwdrivers and Nutdrivers