Shop All Impact Sockets
Vega
Impact Sockt TW, 3/8 Sq Dr 3/8 Spring Mag
Mfr # MSP20382-T
Zoro # G306462400
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material 4140 Steel
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MSP20382-T
- Zoro # G306462400
- UPC # 843854017547
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Long Length Thin Wall,3/8 Sq Dr 3/8 Spring Mag |
Description
Impact Socket Long Length Thin Wall,3/8 Sq Dr 3/8 Spring Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket (95822)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- DIABLO Carbide Oscillating Blade Set 5 pc (DOU5S)
- VEGA Impact Socket, 1/4 Sq Dr 1/4 Spring Mag (MSP10142)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-12 (3TE121)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/8 (30581)
- URREA 3/4" drive 6-point deep impact socket 1-11/16" (7527L)
- Vega Sockets & Ratchets