Shop All Impact Sockets
Vega
Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag
Mfr # MSP20142-T
Zoro # G506462378
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material S2 Modified Steel
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MSP20142-T
- Zoro # G506462378
- UPC # 843854017523
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 1/4" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Long Length Thin Wall,3/8 Sq Dr 1/4 Spring Mag |
Description
Impact Socket Long Length Thin Wall,3/8 Sq Dr 1/4 Spring Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter 1-1/2" (BLR11368)
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- TENG TOOLS 1" Female: 3/4" Drive Male Adaptor - 910086 (910086)
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 5/16 (35163)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 7/16 (27162)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 19mm (21902)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (848-85MM)
- Vega Impact Sockets