Shop All Impact Sockets
Vega
Impact Socket TW, 3/8 Sq Dr 9/16 12pt
Mfr # 29161-DT
Zoro # G806451393
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.2"
- Material S2 Modified Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 29161-DT
- Zoro # G806451393
- UPC # 843854017967
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Thin Wall,3/8 Sq Dr 9/16 12pt |
Description
Impact Socket Std Length Thin Wall,3/8 Sq Dr 9/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/4" Round Telescopic Magnifying Mirror with Pocket Clip (2840D)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- STM Locking Assembly For Combination Square Set (220851)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket TW, 1/2 Sq Dr 13 mm 12pt (31301-DT)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 5/16 (35163)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 7/16 (37161)
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Shallow Impact Socket (CP51011)
- Vega Impact Sockets