Shop All Impact Sockets
Vega
Impact Socket TW, 3/8 Sq Dr 13 mm Mag
Mfr # M21301-T
Zoro # G606450527
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M21301-T
- Zoro # G606450527
- UPC # 843854018544
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Details
Item | Impact Socket Std Length Thin Wall,3/8 Sq Dr 13mm Mag |
Description
Impact Socket Std Length Thin Wall,3/8 Sq Dr 13mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- XTREME BLU-MOL Plumber Bi-Metal Hole Saw Kit, 9 pcs. (D9592)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342HT)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 5/16 Mag (MS35161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-14 (3TE141)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 3/4 (20341)
- VEGA Impact Socket Length, 1/2 Sq Dr 5/16 12pt (35161-D)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- Vega Impact Sockets