Shop All Impact Sockets
Vega
Impact Socket TW, 3/8 Sq Dr 10 mm Mag
Mfr # M21001-T
Zoro # G306450292
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 30.0mm
- Material S2 Modified Steel
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M21001-T
- Zoro # G306450292
- UPC # 843854018520
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30.0mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Thin Wall,3/8 Sq Dr 10mm Mag |
Description
Impact Socket Std Length Thin Wall,3/8 Sq Dr 10mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4946)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- VEGA Impact Socket T W, 1/2 Sq Dr 22 mm (32203-T)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- X1 TOOLS 10 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1010x1)
- Vega Impact Sockets