Shop All Impact Sockets
Vega
Impact Socket TW, 1/4 Sq Dr 5/16 Mag
Mfr # M15161-T
Zoro # G706451738
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 0.9"
- Material S2 Modified Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M15161-T
- Zoro # G706451738
- UPC # 843854023432
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 0.9" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Std Length Thin Wall,1/4 Sq Dr 5/16 Mag |
Description
Impact Socket Std Length Thin Wall,1/4 Sq Dr 5/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- MAKITA Side Handle (122593-8)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket, 1/4 Sq Dr 1/4 Spring Mag (MSP10142)
- VEGA Impact Socket TW, 1/2 Sq Dr 13 mm 12pt (31301-DT)
- VEGA Impact Sockt TW, 3/8 Sq Dr 1/4 Spring Mag (MSP20142-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/8 (30581)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79335)
- Vega Sockets & Ratchets