Shop All Impact Sockets
Vega
Impact Socket TW, 1/2 Sq Dr 5/8 12pt
Mfr # 30581-DT
Zoro # G506450382
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 30581-DT
- Zoro # G506450382
- UPC # 843854020219
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/8 12pt |
Description
Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/8 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598.5-KU-28 Retractable Handle Plastic (28WG68)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- EKLIND Torx Key 8Pc T8-T40 (25581)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKF3)
- VEGA Impact Socket T W, 1/2 Sq Dr 5/16 (35161-T)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 17mm (31703)
- VEGA Impact Socket T W, 3/8 Sq Dr 5/16 (25162-T)
- VEGA Impact Socket Std Length, 1/4 Sq Dr 1/4 (10141)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- Vega Sockets & Ratchets