Shop All Impact Sockets
Vega
Impact Socket TW, 1/2 Sq Dr 5/16 12pt
Mfr # 35161-DT
Zoro # G506450320
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 35161-DT
- Zoro # G506450320
- UPC # 843854019206
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/16 12pt |
Description
Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/16 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 7/16 in. (KTI-45914)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ITH-9-XNGL)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt TW (311161-DT)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-14 (3TE141)
- VEGA Impact Socket Std Length, 1/4 Sq Dr 1/4 (10141)
- TEKTON 1/2 Inch Drive 19 x 21 mm Thin Wall Impact Flip Socket (SIF21921)
- Vega Sockets & Ratchets