Shop All Impact Sockets
Vega
Impact Socket TW, 1/2 Sq Dr 13 mm 12pt
Mfr # 31301-DT
Zoro # G606451807
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 38.0mm
- Material 4140 Steel
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 31301-DT
- Zoro # G606451807
- UPC # 843854019923
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 38.0mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Std Length Thin Wall,1/2 Sq Dr 13mm 12pt |
Description
Impact Socket Std Length Thin Wall,1/2 Sq Dr 13mm 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- KRAFT TOOL Double End Deco V Jointer, 12" (CC112)
- FEIN Guide Rail, Nylon (39000000497)
- KODIAK CUTTING TOOLS 1/4-1/2 Tap Wrenches T-Handle (5470157)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 7/16 (27161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 Mag (M30121)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/8 (318161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 7/16 (37161)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6606)
- Vega Impact Sockets