Shop All Impact Sockets
Vega
Impact Socket T W, 3/8 Sq Dr 5/16
Mfr # 25162-T
Zoro # G306451589
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2"
- Material S2 Modified Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 25162-T
- Zoro # G306451589
- UPC # 843854017998
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Long Length Thin Wall,3/8 Sq Dr 5/16 |
Description
Impact Socket Long Length Thin Wall,3/8 Sq Dr 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Air Gun, Steel Extension, 36" (75LJ036SA)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066404)
- ARNOLD EDGER BLADE UNIVL 9"" 2PK (490-105-0015)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 12pt (30121-D)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/16 (317163)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 19mm (31903)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- VEGA Impact Socket, 1/2 Sq Dr TORx(R) E-12 (3TE121)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- Vega Impact Sockets