Shop All Impact Sockets
Vega
Impact Socket T W, 1/2 Sq Dr 5/16
Mfr # 35161-T
Zoro # G806450365
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 35161-T
- Zoro # G806450365
- UPC # 843854019053
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/16 |
Description
Impact Socket Std Length Thin Wall,1/2 Sq Dr 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (230XD)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- STM Heavy Duty Automatic Center Punch (606302)
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- VEGA Impact Socket TW, 3/8 Sq Dr 10 mm Mag (M21001-T)
- VEGA Impact Socket Long Length, 1/4 Sq Dr 1/4 (10142)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt TW (311161-DT)
- CAPRI TOOLS 1/4 in Drive 4 mm 6-Point Metric Shallow Impact Socket (CP51004)
- Vega Sockets & Ratchets