Shop All Impact Sockets
Vega
Impact Socket T W, 1/2 Sq Dr 21 mm
Mfr # 32103-T
Zoro # G606450565
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 80.0mm
- Material 4140 Steel
- Size 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 32103-T
- Zoro # G606450565
- UPC # 843854024019
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80.0mm |
Size | 21mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Long Length Thin Wall,1/2 Sq Dr 21mm |
Description
Impact Socket Long Length Thin Wall,1/2 Sq Dr 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- MILWAUKEE TOOL 4-1/2 in. Spanner Wrench (49-96-7215)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/4 (320163)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 5/16 Mag (MS25161)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 5/16 Mag (MS35161)
- VEGA Impact Socket T W, 3/8 Sq Dr 5/16 (25162-T)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- STEELMAN 1" Drive Budd Wheel 1-1/2" 6-Point Hex and 13/16" 4-Point Square Combo Impact Socket (79325)
- Vega Sockets & Ratchets