Shop All Impact Sockets
Vega
Impact Socket T W, 1/2 Sq Dr 19 mm
Mfr # 31903-T
Zoro # G206450576
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 80.0mm
- Material 4140 Steel
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 31903-T
- Zoro # G206450576
- UPC # 843854023999
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 80.0mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Material | 4140 Steel |
Item | Impact Socket Long Length Thin Wall,1/2 Sq Dr 19mm |
Description
Impact Socket Long Length Thin Wall,1/2 Sq Dr 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- DRILL AMERICA m5x.75 HSS Metric Hand Tap (DWTSMT5X.75)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-7/16 (323161)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9/16 (29161)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- VEGA Impact Socket TW, 3/8 Sq Dr 13 mm Mag (M21301-T)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm Spring Mag (MSP21302)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Impact Socket (SID23210)
- Vega Sockets & Ratchets