Shop All Impact Sockets
Vega
Impact Socket Std Length, 3/8 Sq Dr 9/16
Mfr # 29161
Zoro # G206451429
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.2"
- Material S2 Modified Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 29161
- Zoro # G206451429
- UPC # 843854013433
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr 9/16 |
Description
Impact Socket Std Length,3/8 Sq Dr 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diaphragm Mylar, PK10 (S69021)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- DEWALT Cordless Impact Wrench (DCF922B)
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- VEGA Impact Socket, 3/8 Sq Dr 9/16 12pt (29162-D)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 15/16 (315163)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 5/16 (35161)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- Vega Impact Sockets