Shop All Impact Sockets
Vega
Impact Socket Std Length, 3/8 Sq Dr 9 mm
Mfr # 20901
Zoro # G506451426
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 30.0mm
- Material S2 Modified Steel
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 20901
- Zoro # G506451426
- UPC # 843854012665
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30.0mm |
Size | 9mm |
Details
SAE or Metric | Metric |
Material | S2 Modified Steel |
Item | Impact Socket Std Length,3/8 Sq Dr 9mm |
Description
Impact Socket Std Length,3/8 Sq Dr 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- VEGA Impact Socket, 1/2 Sq Dr 16 mm 12pt (31603-D)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 13mm (31303)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 3/4 (20341)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1/2 Mag (M30121)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- Vega Sockets & Ratchets