Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 9/16
Mfr # 39161
Zoro # G606450381
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 39161
- Zoro # G606450381
- UPC # 843854013808
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 9/16 |
Description
Impact Socket Std Length,1/2 Sq Dr 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1994456)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- VEGA Impact Socket, 1/4 Sq Dr 10 mm 12pt (11001-D)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-7/16 (323161)
- VEGA Impact Socket, , 1/4 Sq Dr 10 mm Mag (M11002)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- Vega Impact Sockets