Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 5/8
Mfr # 30581
Zoro # G806450297
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 30581
- Zoro # G806450297
- UPC # 843854013570
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 5/8 |
Description
Impact Socket Std Length,1/2 Sq Dr 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 17/32x10IN (50585)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 15/16 (315161)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 11/16 (311161)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- VEGA Impact Socket, 1/4 Sq Dr 10 mm 12pt (11001-D)
- Vega Impact Sockets