Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 5/16
Mfr # 35161
Zoro # G006450363
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 35161
- Zoro # G006450363
- UPC # 843854013778
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 5/16 |
Description
Impact Socket Std Length,1/2 Sq Dr 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP441418MCB25)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 3/4 12pt (30341-D)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- VEGA Impact Socket T W, 1/2 Sq Dr 19 mm (31903-T)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 36mm (84847)
- Vega Impact Sockets