Shop All Impact Sockets
Vega
Impact Socket Std Length, 1/2 Sq Dr 11/16
Mfr # 311161
Zoro # G906451798
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1.5"
- Material 4140 Steel
- Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 311161
- Zoro # G906451798
- UPC # 843854013617
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 1.5" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Material | 4140 Steel |
Item | Impact Socket Std Length,1/2 Sq Dr 11/16 |
Description
Impact Socket Std Length,1/2 Sq Dr 11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Skinning Knife, Plastic 8 3/4 in L (1571INS)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- KO-KEN Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4760/5)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 5/16 Mag (MS35161)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 21mm (32103)
- VEGA Impact Socket, 1/4 Sq Dr 1/4 Spring Mag (MSP10142)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- Vega Impact Sockets